Zoro Homepage

Wire Connector, Bare, Nylon Insulation, 100 V AC/DC, 1 A

  • Mfr # 501331-1107

  • Zoro # G700442398


product price: $0.63
/ea
Sold in multiples of 1100 for $693.00

Key Features

Color
Bare
Insulation Material
Nylon
Maximum Voltage
100 V AC/DC
Current
1 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501331-1107
Zoro #
G700442398
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Bare
Insulation Material
Nylon
Maximum Voltage
100 V AC/DC
Current
1 A
Maximum Operating Temperature
105 Degrees C
Standards
UL E29179
Finish
Tin Plated
Hole Center to Center
1 mm
Material
Nylon
Number of Rows
1
Number of Contacts
11

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.