Zoro Homepage

Wire Connector, Bare, Nylon Insulation, 250 V, 7 A

  • Mfr # 09-65-2028

  • Zoro # G700463003


product price: $0.16
/ea
Sold in multiples of 650 for $104.00

Key Features

Color
Bare
Insulation Material
Nylon
Maximum Voltage
250 V
Current
7 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-65-2028
Zoro #
G700463003
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
5.08 µm

Details

Item
Wire Connector
Color
Bare
Insulation Material
Nylon
Maximum Voltage
250 V
Current
7 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Standards
CSA Certified; UL E29179
Finish
Tin Plated
Hole Center to Center
3.96 mm
Material
Nylon
Number of Contacts
2
Number of Rows
1
Terminal Finish
Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.