Zoro Homepage

Wire Connector, Black, 350 V, 3 A

  • Mfr # 90131-0938

  • Zoro # G4038033


product price: $3.85
/ea
Sold in multiples of 20 for $77.00

Key Features

Color
Black
Maximum Voltage
350 V
Current
3 A
Maximum Operating Temperature
125 Degrees C
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90131-0938
Zoro #
G4038033
UPC #
-
Country of Origin
Indonesia

Details

Item
Wire Connector
Color
Black
Maximum Voltage
350 V
Current
3 A
Maximum Operating Temperature
125 Degrees C
RoHS Compliant
Yes
Finish
Gold Plated
Hole Center to Center
2.54 mm
Material
Polyester
Features
Breakaway
Standards
CSA Certified
Number of Contacts
36
Number of Rows
2
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.