Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Black, Liquid Crystal Polymer Insulation, 50 V AC/DC, 1.5 A

  • Mfr # 78171-0002

  • Zoro # G7767380


product price: $0.24
/ea
Sold in multiples of 4500 for $1,080.00

Key Features

Color
Black
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
50 V AC/DC
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78171-0002
Zoro #
G7767380
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.1 µm

Details

Item
Wire Connector
Color
Black
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
50 V AC/DC
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Liquid Crystal Polymer
Hole Center to Center
1.2 mm
Features
Surface Mount Compatible
Standards
UL E29179
Finish
Gold Plated
Number of Contacts
2
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.