
Wire Connector, Nylon Insulation, 125 V, 2 A
Mfr # 53253-1170
Zoro # G2755904
product price: $0.48
/eaSold in multiples of 250 for $120.00
Key Features
Insulation Material
Nylon
Maximum Voltage
125 V
Current
2 A
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53253-1170
Zoro #
G2755904
UPC #
-
Country of Origin
Viet Nam
Dimensions
Contact Plating Thickness
1.016 µm
Details
Item
Wire Connector
Insulation Material
Nylon
Maximum Voltage
125 V
Current
2 A
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Hole Center to Center
2 mm
Material
Nylon
Finish
Tin Plated
Standards
UL E29179
Number of Contacts
11
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.