Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Polypropylene Insulation, 250 V AC/300 V DC, 16 A

  • Mfr # 1210230438

  • Zoro # G500442598


product price: $3.95
/ea
Sold in multiples of 21 for $82.95

Key Features

Insulation Material
Polypropylene
Maximum Voltage
250 V AC/300 V DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210230438
Zoro #
G500442598
UPC #
883906249052
Country of Origin
Ireland

Details

Item
Wire Connector
Insulation Material
Polypropylene
Maximum Voltage
250 V AC/300 V DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
IP Rating
IP65, IP67
Series
121023
Material
Brass
Keyway
None
Pitch - Mating Interface
9.40mm
Orientation
90° Angle
Coupling Type
Internal Thread
Poles
2
Diagnostics / LEDs
No
Material - Plating Mating
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.