Zoro Homepage

Wire Terminal, 12 AWG, 300 V, Nylon Insulated, Yellow

  • Mfr # 190190048

  • Zoro # G805899844


product price: $0.26
/ea
Sold in multiples of 350 for $91.00

Key Features

Insulation Type
Nylon
Contact Material
Brass
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Standards
CSA Listed; UL E79133
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190190048
Zoro #
G805899844
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
12 AWG

Details

Item
Wire Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Brass
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Standards
CSA Listed; UL E79133
Seam
Closed
Insulation Dia
4.30mm max.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.