Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 12 AWG, 500 V, Grey

  • Mfr # 936010268

  • Zoro # G405982632


product price: $28.15
/ea
Sold in multiples of 50 for $1,407.50

Key Features

Insulation Color
Grey
Maximum Wire Size
12 AWG
Contact Material
Copper Alloy
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010268
Zoro #
G405982632
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG
Component Size
16B «77X27»
Stripping Length
7.00mm

Details

Item
Wire Terminal
Insulation Color
Grey
Contact Material
Copper Alloy
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Wire Protection
Yes
Gender
Female
Series
93601
Component Type
Inserts - Screw Terminal
CSA
256883
Number of Rows
2
Current - Maximum per Contact
16.0A
Polarized to Mating Part
Yes
Poles
16
Material - Insert
Polycarbonate
Lock to Mating Part
Yes
Insert Series
S-E
Material - Plating
Silver
Durability (mating cycles max)
700
Tightening Test Torque
0.50 Nm
Flammability
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.