This item is Discontinued.

Molex Wire Terminal, 14 AWG, 500 V, Grey 7316.6106.4

Wire Terminal, 14 AWG, 500 V, Grey (Discontinued)

  • Mfr # 7316.6106.4
  • Zoro # G905980763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7316.6106.4
Zoro #
G905980763
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
14 AWG
Component Size
32B «77X62»
Stripping Length
7.00mm

Details

Item
Wire Terminal
Insulation Color
Grey
Contact Material
Copper Alloy
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Series
93601
Tightening Test Torque
0.50 Nm
Insert Series
S-EST
Wire Protection
Yes
Polarized to Mating Part
Yes
Gender
Female
Lock to Mating Part
Yes
Material - Insert
Polycarbonate
Current - Maximum per Contact
16.0A
Poles
32
Number of Rows
2
CSA
256883
Component Type
Inserts - Screw Terminal
Durability (mating cycles max)
700
Material - Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.