Zoro Homepage

Wire Terminal, 1/4 in Stud Size, 8 AWG, Bare Insulated, Crimp Termination Only

  • Mfr # 192210563

  • Zoro # G505899694


product price: $0.69
/ea
Sold in multiples of 119 for $82.11

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Maximum Wire Size
8 AWG
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192210563
Zoro #
G505899694
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Stud Size
1/4 in

Details

Item
Wire Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
Seam
Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.