Zoro Homepage

Wire Terminal, 30 V AC/DC, High Temperature Thermoplastic Insulated, Black

  • Mfr # 1715650002

  • Zoro # G805788773


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Insulation Color
Black
Insulation Type
High Temperature Thermoplastic
Maximum Voltage
30 V AC/DC
Number of Ports
4
Maximum Operating Temperature
85 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715650002
Zoro #
G805788773
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Wire Terminal
Insulation Color
Black
Insulation Type
High Temperature Thermoplastic
Maximum Voltage
30 V AC/DC
Number of Ports
4
Maximum Operating Temperature
85 Degrees C
Standards
UL E29179
UL 94 Flammability Rating
V-0
Number of Rows
2
Hole Center to Center
0.8 mm
Number of Contacts
152
Contact Finish
Gold Plated
Current Rating
0.5 A
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.