
Wire Terminal, 30 V AC/DC, Nylon Insulated, Black (Discontinued)
- Mfr # 785565001
- Zoro # G605966180
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
785565001
Zoro #
G605966180
UPC #
-
Country of Origin
Indonesia
Dimensions
Contact Plating Thickness
0.762 µm
Details
Item
Wire Terminal
Insulation Color
Black
Insulation Type
Nylon
Maximum Voltage
30 V AC/DC
Maximum Operating Temperature
85 Degrees C
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Current Rating
1 A
Number of Contacts
240
Hole Center to Center
1 mm
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Description
Card Edge Connector, 240 Contact(S), 2 Row(S), Straight, 0.039 Inch Pitch, Solder Terminal, Locking, Black Insulator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.