Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 500 V, Grey, Crimp Termination Only

  • Mfr # 936010321

  • Zoro # G4041910


product price: $26.99
/ea
Sold in multiples of 3 for $80.97

Key Features

Termination Style
Crimp Termination Only
Insulation Color
Grey
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010321
Zoro #
G4041910
UPC #
-
Country of Origin
China

Dimensions

Component Size
16B «77X27»

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Insulation Color
Grey
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Series
93601
Poles
32
Insert Series
S-EE
Polarized to Mating Part
Yes
Component Type
Inserts - Crimp Contact
Durability (mating cycles max)
500
Number of Rows
4
Current - Maximum per Contact
16.0A
Material - Insert
Polycarbonate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.