Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Reel, 10 AWG, Yellow Reel Color, 30 ft Length

  • Mfr # 1300830236

  • Zoro # G2079004


product price: $1,514.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
30 ft
Wire Size
10 AWG
Reel Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
16A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300830236
Zoro #
G2079004
UPC #
786788792473
Country of Origin
Mexico

Dimensions

Retractable Cord Length
30 ft
Wire Size
10 AWG
Overall Depth
13.5 in
Overall Height
14.5 in
Size
Primary Cord Entry: 1" NPT
Overall Width
9.62 in
Height
0.37m (14.50")
Width
244.35mm (9.620")
Depth
0.34m (13.50")

Details

Item
Cord Reel
Reel Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
16A
Reel Material
Cast Aluminum
Features
Ratchet Drum Lock; 5° - 270° Guide Arm
Reel Mounting
Rigid
Duty Rating
Industrial
Voltage
600V
Standards
CSA LR29921; UL E22769
Retraction Force
4 lb
Finish
Powder Coating
Primary Cord/Cable Entry
1" NPT
Guide Arm
5° increments over 270° Arc
GFCI
No
Series
130083
Product Name
POW-R-MITE
CSA
LR29921
UL
E22769
Number of Conductors
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.