Shop WOODHEAD
See all product information
Create Account
Cord Reel, NEMA 5-15P, 12 AWG, Yellow Reel Color, 35 ft Length
- Mfr # 997
- Zoro # G5621123
product price:Â
$
761.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
35 ft
Retractable Cord Ending Configuration
NEMA 5-15P
Wire Size
12 AWG
Reel Color
Yellow
Cord Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 997
- Zoro #
- G5621123
- UPC #
- 78678833608
- Country of Origin
- Mexico
- Item
- Cord Reel
- Retractable Cord Ending Configuration
- NEMA 5-15P
- Reel Color
- Yellow
- Cord Color
- Yellow
- Tension Method
- Ratchet Lock
- Max. Amps
- 15 A
- Reel Mounting
- Rigid
- Standards
- CSA LR29921; UL E22769
- Reel Material
- Steel/Polycarbonate
- Duty Rating
- Standard
- Voltage
- 120V
- Features
- Ratchet Drum Lock; 2 - Position Guide Arm
- Finish
- Powder Coating
- Retraction Force
- 3 lb
- UL
- E22769
- Series
- 130091
- GFCI
- No
- Guide Arm
- 2 - Position
- Product Name
- Super-Safeway
- CSA
- LR29921
- Number of Conductors
- 3
Dimensions
- Retractable Cord Length
- 35 ft
- Wire Size
- 12 AWG
- Overall Width
- 7.75 in
- Overall Depth
- 11.75 in
- Overall Height
- 14.25 in
- Height
- 0.36m (14.25")
- Width
- 196.85mm (7.750")
- Depth
- 0.30m (11.75")
Description
Woodhead Standard Duty Reel with Flying Leads, 12/3 SJTOW Cord, 10.67m (35.0 ft.) Cord Length
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.