Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Reel, 8 AWG, Yellow Reel Color, 60 ft Length

  • Mfr # 1300850376

  • Zoro # G800416657


product price: $13,672.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
60 ft
Wire Size
8 AWG
Reel Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
32A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300850376
Zoro #
G800416657
UPC #
786788793661
Country of Origin
Unknown

Dimensions

Retractable Cord Length
60 ft
Wire Size
8 AWG
Size
Primary Cord Entry: 1" NPT
Height
0.59m (23.38")
Width
577.90mm (22.75")
Depth
0.58m (22.750")

Details

Item
Cord Reel
Reel Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
32A
Reel Material
Steel
Voltage
600V
Features
Ratchet Drum Lock; Guide Arm Option
Standards
CSA LR29921
Reel Mounting
Rigid
Retraction Force
7 lb
Finish
Powder Coating
Product Name
POW-R-MATIC
Duty
Heavy
Series
130085
Number of Conductors
4
CSA
LR29921
Primary Cord/Cable Entry
1" NPT
GFCI
No
Retractable Cord Ending Configuration
Flying Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.