Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 16 AWG Max, Polyamide Insulation, 250 V, 16 A

  • Mfr # 1210230278

  • Zoro # G800442397


product price: $3.49
/ea
Sold in multiples of 23 for $80.27

Key Features

Maximum Wire Size
16 AWG
Insulation Material
Polyamide
Maximum Voltage
250 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210230278
Zoro #
G800442397
UPC #
883906248956
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Cable Diameter
8.00-10.00mm (0.315-0.394")

Details

Item
Wire Connector
Insulation Material
Polyamide
Maximum Voltage
250 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121023
Material
Brass
IP Rating
IP65
Poles
2
Diagnostics / LEDs
No
Coupling Type
Internal Thread
Keyway
None
Material - Plating Mating
Silver
Pitch - Mating Interface
18.00mm
Orientation
90° Angle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.