Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Reel, NEMA L5-20, 12 AWG, Yellow Reel Color, 2 ft Length, 1 Outlets

  • Mfr # 1300910206

  • Zoro # G2081594


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
2 ft
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA L5-20
Wire Size
12 AWG
Reel Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300910206
Zoro #
G2081594
UPC #
781725486224
Country of Origin
Mexico

Dimensions

Retractable Cord Length
2 ft
Wire Size
12 AWG
Depth
0.30m (11.75")
Width
196.85mm (7.750")
Height
0.36m (14.25")

Details

Item
Cord Reel
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA L5-20
Reel Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
20A
Reel Mounting
Rigid
Features
Ratchet Drum Lock; 2 - Position Guide Arm
Reel Material
Steel/Polycarbonate
Voltage
120V
Standards
CSA LR29921
Retraction Force
3 lb
Finish
Powder Coating
GFCI
No
Product Name
Super-Safeway
Series
130091
On/Off Switch
No
Duty
Standard
CSA
LR29921
Guide Arm
2 - Position
Number of Conductors
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.