Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 24 AWG Max, 30 V AC/36 V DC, 2 A

  • Mfr # 1200845098

  • Zoro # G900442709


product price: $57.89
/ea
Sold in multiples of 5 for $289.45

Key Features

Maximum Wire Size
24 AWG
Maximum Voltage
30 V AC/36 V DC
Current
2 A
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200845098
Zoro #
G900442709
UPC #
883906778712
Country of Origin
Unknown

Dimensions

Maximum Wire Size
24 AWG
Length
0.3 m
Mounting Thread Size
M16 x 1.5

Details

Item
Wire Connector
Maximum Voltage
30 V AC/36 V DC
Current
2 A
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
120084
Material
Brass
IP Rating
IP69K
Standards
CSA Certified, CSA LR6837
Material - Component
Nickel-plated Brass
NEMA Rating
NEMA 6
Coupling Type
External Thread
Poles
8
Keyway
Single
Orientation
Straight
Wire/Cable Type
Leads, UL 1061
Panel Mount
Back

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.