Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, 1" NPT, Stainless Steel Grip, NEMA 3R

  • Mfr # 1300970633

  • Zoro # G2756150


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Type
Strain Relief Grip
Color
Orange
Thread Size
1" NPT
Body Style
Straight
Material - Grip
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300970633
Zoro #
G2756150
UPC #
781725368919
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Cable Diameter
25.40-27.94mm (1.000-1.100")

Details

Item
Strain-Relief Cord Grip
Type
Strain Relief Grip
Color
Orange
Body Style
Straight
Material - Grip
Stainless Steel
NEMA Rating
NEMA 3R
Number of Ports
1
Series
130097
For Use With
MAX-LOC Lock Nut 1" NPT
Connector Type
Male
Material
Stainless Steel
Color - Grommet
Orange
Product Name
MAX-LOC
Number of Holes
1
O-Ring
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.