
Butt Splice Wire Connector, Nylon Insulation, 250 V, 10 A
Mfr # 1300230004
Zoro # G400442513
product price:Â $88.30
/ea
Free Shipping & Returns
Key Features
Type
Butt Splice
Insulation Material
Nylon
Maximum Voltage
250 V
Current
10 A
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300230004
Zoro #
G400442513
UPC #
786788555092
Country of Origin
Mexico
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Insulation Material
Nylon
Maximum Voltage
250 V
Current
10 A
Material
Nylon
Standards
UL E70531
Series
130128
Poles
1
Emergency Stop
No
Enclosure Rating
Weather Resistant
Number of Speeds
Single
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.