Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 16 AWG Max, Black, Polyamide Insulation, 250 V AC/DC, 16 A

  • Mfr # 1212010044

  • Zoro # G500442895


product price: $5.25
/ea
Sold in multiples of 16 for $84.00

Key Features

Color
Black
Maximum Wire Size
16 AWG
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212010044
Zoro #
G500442895
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
16 AWG
Cable Diameter
4.00-9.00mm

Details

Item
Wire Connector
Color
Black
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
UL 94 Flammability Rating
V-0
Material
Brass
IP Rating
IP67
Standards
UL E218123
Series
121201
Hole Center to Center
18 mm
Finish
Silver Plated
Coupling Type
External Thread
Poles
2
Approvals
cURus - UL Recognized
Diagnostics / LEDs
No
Pitch - Mating Interface
18.00mm
Material - Plating Mating
Silver
Orientation
90° Angle
Keyway
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.