Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xfp Cage Asy W/O Heat Sink

  • Mfr # 747360220

  • Zoro # G205951265


product price: $30.15
/ea
Sold in multiples of 3 for $90.45

Key Features

Application
Module-to-Board
Series
74736
Material - Metal
Copper Alloy
Rear Legs
0
Port Configuration
1x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747360220
Zoro #
G205951265
UPC #
-
Country of Origin
Philippines

Details

Application
Module-to-Board
Series
74736
Material - Metal
Copper Alloy
Rear Legs
0
Port Configuration
1x1
EMI Panel / Bezel Mount
Elastomer Gasket
Light Pipes per Port
0
Orientation
Horizontal
Thermal Solutions
Open Top
Termination Interface Style
Through Hole - Compliant Pin
Component Type
Cage Assembly
Product Name
XFP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.