Zoro Homepage

Y SPLITTERM8 MALE TO(2)M8 FEM

  • Mfr # 1200890033

  • Zoro # G4032232


product price: $41.35
/ea
Sold in multiples of 2 for $82.70

Key Features

Type
Splitter - Solid Body
Color
Black
Insulation Material
PUR
Maximum Voltage
30 V AC/36V DC
Minimum Operating Temperature
-25 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200890033
Zoro #
G4032232
UPC #
78678843586
Country of Origin
Poland

Details

Item
Nano-Change (M8)
Type
Splitter - Solid Body
Color
Black
Insulation Material
PUR
Maximum Voltage
30 V AC/36V DC
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
120089
Left Trunk Connector
Nano-Change (M8)
Keyway
Single
Right Trunk Connector
Nano-Change (M8)
Left Trunk Gender
Male
Voltage - Maximum
30V AC / 36V DC
Material - Coupling Nut
Nickel-plated Brass
LED Indicator
No
Product Name
Nano-Change (M8)
Current - Maximum per Contact
3.0A
Temperature Range - Operating
-25°C to +90°C
Color - Cable Jacket
Black
Right Trunk Gender
Female
Poles
4
Material - Connector Body
PUR

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.