Zoro Homepage

Zqsfp+ 1X2 Ganged Cage Assembly With H/S And L/P Options

  • Mfr # 1000151445

  • Zoro # G605787419


product price: $21.49
/ea
Sold in multiples of 4 for $85.96

Key Features

Number of Ports
2
Application
Module-to-Board
Material
Stainless Steel
Sub-Category
EMI Cages
Terminal Type
3D Through Hole-Compliant Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000151445
Zoro #
G605787419
UPC #
889056046787
Country of Origin
China

Details

Item
Cage Assembly
Number of Ports
2
Application
Module-to-Board
Material
Stainless Steel
Sub-Category
EMI Cages
Terminal Type
3D Through Hole-Compliant Pin
Series
100015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.