Zoro Homepage

Zqsfp+ Cage 1X6 Spring Finger Assembly

  • Mfr # 1000861547

  • Zoro # G805787738


product price: $47.69
/ea
Sold in multiples of 2 for $95.38

Key Features

Number of Ports
6
Material
Stainless Steel
Application
Module-to-Board
Terminal Type
3D Through Hole-Compliant Pin
Sub-Category
EMI Cages
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000861547
Zoro #
G805787738
UPC #
887191557489
Country of Origin
China

Details

Item
Cage Assembly
Number of Ports
6
Material
Stainless Steel
Application
Module-to-Board
Terminal Type
3D Through Hole-Compliant Pin
Sub-Category
EMI Cages
Series
100086

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.