Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flng Brg, Tapered Roller, 2 3/4in Bore

  • Mfr # 19331212

  • Zoro # G1160596


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
2 3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19331212
Zoro #
G1160596
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 3/4 in
Bolt Size
5/8 in
Overall Height
8 3/4 in
Dimension D
7 1/2 in
Dimension P
1 1/4 in
Dimension M
5 3/10 in
Dimension A
4 1/2 in
Dimension H
3/4 in
Dimension C
3 11/16 in
Overall Length
8 3/4 in
Dimension B
8 3/4 in
Dimension F
5/8 in
Dimension E
1 1/2 in
Overall Width
4 1/2 in
Dimension L
4 11/16 in
Dimension G
2 in
Mount Hole Center-to-Center Height
7 1/2 in
Bolt Circle Diameter
7.5 in
Bore Diameter
2 3/4 in
Flange Thickness
2 in
Mount Hole Size
5/8 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
7 1/2 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 3/10 in
Housing Material
Cast Iron
Temp. Range
-40 Degrees to 250 Degrees F
Item
Flange Bearing
Seal Material
Nitrile; Teflon
Includes
Timken Type E Tapered Roller Bearing
Bearing Lubrication
Lithium Complex Grease
Dynamic Load Capacity
12,300 lbf
Static Load Capacity
612,000 lb
System of Measurement
Inch
Closure
Double Sealed
Rolling Element Rows
2
Minimum Temperature
-40 Degrees F
Housing Type
Circular
Application
Aggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening
Load Direction
Radial, Thrust
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Close Fit Oversized Collars Act as Flingers for Additional Protection in Dusty or Damp Environments, Housings of Class 30 Cast Iron, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Timken(TM) Lithium Complex Grease Operating Temperature is upto 250 Degrees , High Temperature Grease is Available upto 350 Degrees
Lubricant Material
Lithium Complex Grease
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Seal Type
Contact
Expansion Type
Fixed
Static Radial Load Capacity
612,000 lbf
Housing Material Finish
Painted
Housing Material Grade
Class 30
Bore Type
Cylindrical
Number of Mount Holes
4
Lubrication Openings
One Zirc Fitting

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 7 1/2 in, Number of Mount Holes 4, Overall Height 8 3/4 in, Overall Length 8 3/4 in, Overall Width 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.