Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flng Brg, Tapered Roller, 4 1/2in Bore

  • Mfr # 19311408

  • Zoro # G1160471


product price: $2,839.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
4 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19311408
Zoro #
G1160471
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4 1/2 in
Bolt Size
7/8 in
Overall Height
10 7/8 in
Dimension H
2 7/16 in
Dimension J
9 1/8 in
Dimension E
11/32 in
Dimension B
10 7/8 in
Overall Length
10 7/8 in
Overall Width
6 3/4 in
Dimension A
6 3/4 in
Dimension C
5 15/16 in
Dimension L
6 1/4 in
Dimension D
8 3/4 in
Dimension F
7/8 in
Mount Hole Center-to-Center Height
8 3/4 in
Bore Diameter
4 1/2 in
Mounting Bolt Size
7/8 in
Mount Hole Size
7/8 in
Mount Hole Center-to-Center Length
8 3/4 in
Flange Thickness
2 7/16 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
8 3/4 in
Static Load Capacity
188,400 lb
Item
Flange Bearing
Includes
Timken Type E Tapered Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Lubrication
Lithium Complex Grease
Seal Material
Nitrile; Teflon
Dynamic Load Capacity
33,000 lbf
Housing Material
Cast Iron
System of Measurement
Inch
Bore Type
Cylindrical
Number of Mount Holes
4
Closure
Double Sealed
Lubrication Openings
One Zirc Fitting
Load Direction
Radial, Thrust
Housing Material Finish
Painted
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Housing Material Grade
Class 30
Rolling Element Rows
2
Application
Aggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening
Expansion Type
Fixed
Lubricant Material
Lithium Complex Grease
Static Radial Load Capacity
188,400 lbf
Housing Type
Square
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Close Fit Oversized Collars Act as Flingers for Additional Protection in Dusty or Damp Environments, Housings of Class 30 Cast Iron, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Timken(TM) Lithium Complex Grease Operating Temperature is upto 250 Degrees , High Temperature Grease is Available upto 350 Degrees
Bearing Material Grade
52100
Seal Type
Contact

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 4 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 8 3/4 in, Number of Mount Holes 4, Overall Height 10 7/8 in, Overall Length 10 7/8 in, Overall Width 6 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.