FlngMntBrg, 2", SphericalRlr, CastIron

  • Mfr # 19111200
  • Zoro # G1156588
product price: 
$
415.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
22,500 lb
Bore Dia.
2 in
Includes
Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
19,000 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19111200
Zoro #
G1156588
UPC #
-
Country of Origin
United States
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
22,500 lb
Includes
Expansion M2000 Spherical Roller Bearing
Item
Flange Mount Bearing
Dynamic Load Capacity
19,000 lbf
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
4 1/16 in
System of Measurement
Inch
Number of Mount Holes
4
Bore Type
Cylindrical
Housing Material
Cast Iron
Expansion Type
Expansion
Minimum Temperature
0 Degrees F
Housing Material Finish
Painted
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Misalignment Angle
1.5 Degrees
Bearing Material Grade
AISI 52100
Housing Type
Square
Housing Material Grade
Class 30
Rolling Element Rows
2
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Seal Type
Triple Lip
Closure
Double Sealed
Static Radial Load Capacity
22,500 lbf
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Seal Material
Nitrile
Included Bearing
SLA10-200
Series
M2000
Number of Rows
2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Internal Clearance
C2
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
2,400 RPM
Self Lubricating Bearing
No
Load Direction
Radial

Dimensions

Bore Dia.
2 in
Dimension H
3/4 in
Dimension F
1/2 in
Overall Height
2 1/4 in
Bolt Size
1/2 in
Dimension N
2 7/8 in
Overall Width
3 1/32 in
Dimension J
4 1/2 in
Dimension D
4 1/16 in
Dimension L
2 7/8 in
Overall Length
5 1/4 in
Dimension C
2 1/4 in
Dimension A
3 1/32 in
Dimension E
5 3/4 in
Dimension B
5 1/4 in
Mount Hole Center-to-Center Length
4 5/32 in
Flange Thickness
3/4 in
Bore Diameter
2 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Height
4 5/32 in
Mount Hole Size
1/2 in
Bolt Circle Diameter
5.75 in
Wire Rope Length
5 1/4 in
Length
5 1/4 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Pilot Diameter
4.5 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA10-200, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews