Shop MOLINE BEARING

FlngMntBrg, 1-3/4", SphericalRlr, CastIron

  • Mfr # 19231112
  • Zoro # G1155906

product price: 
$
418.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
19,800 lb
Dynamic Load Capacity
17,300 lbf
Includes
Non-Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19231112
Zoro #
G1155906
UPC #
-
Country of Origin
United States
Static Load Capacity
19,800 lb
Dynamic Load Capacity
17,300 lbf
Includes
Non-Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Item
Flange Mount Bearing
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Minimum Temperature
0 Degrees F
Housing Material Grade
Class 30
Maximum Temperature
250 Degrees F
Housing Type
Circular
Number of Mount Holes
4
Seal Type
Triple Lip
Expansion Type
Fixed
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Static Radial Load Capacity
19,800 lbf
Bore Type
Cylindrical
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Lubricant Material
Lithium Complex Grease - NLGI #2
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Rolling Element Rows
2
Maximum Misalignment Angle
1.5 Degrees
System of Measurement
Inch
Housing Material Finish
Painted
Housing Material
Cast Iron
Included Bearing
SLA09-112
Number of Rows
2
Seal Material
Nitrile
Series
M2000
Split Housing
Not Split
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Maximum Speed
2,650 RPM
Self Lubricating Bearing
No
Internal Clearance
C2

Dimensions

Bore Dia.
1 3/4 in
Dimension H
1/2 in
Dimension B
6 1/8 in
Dimension C
2 3/16 in
Dimension L
2 5/8 in
Dimension M
3 5/8 in
Dimension A
3 in
Dimension G
1 9/16 in
Overall Length
6 1/8 in
Overall Width
3 in
Dimension D
5 1/8 in
Bolt Size
7/16 in
Dimension N
2 7/8 in
Dimension E
7/8 in
Dimension F
7/16 in
Overall Height
2 3/16 in
Mount Hole Center-to-Center Height
5 1/8 in
Bore Diameter
1 3/4 in
Mounting Bolt Size
7/16 in
Mount Hole Size
7/16 in
Bolt Circle Diameter
5.125 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Length
5 1/8 in
Wire Rope Length
6 1/8 in
Length
6 1/8 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Pilot Diameter
4.25 in
Overall Diameter
6.125
Back Side to Center Width
0.875 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width 0.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA09-112, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.