Shop MOLINE BEARING

FlngMntBrg, 4", SphericalRlr, CastIron

  • Mfr # 19111400
  • Zoro # G1158706

product price: 
$
1,445.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
93,300 lb
Dynamic Load Capacity
69,900 lbf
Bore Dia.
4 in
Includes
Expansion M2000 Spherical Roller Bearing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19111400
Zoro #
G1158706
UPC #
-
Country of Origin
United States
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
93,300 lb
Dynamic Load Capacity
69,900 lbf
Item
Flange Mount Bearing
Includes
Expansion M2000 Spherical Roller Bearing
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 19/32 in
Bearing Lubrication
Relubricateable
Seal Type
Triple Lip
Rolling Element Rows
2
Housing Type
Square
Housing Material Finish
Painted
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Housing Material Grade
Class 30
System of Measurement
Inch
Lubricant Material
Lithium Complex Grease - NLGI #2
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
93,300 lbf
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Maximum Temperature
250 Degrees F
Housing Material
Cast Iron
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
1.5 Degrees
Minimum Temperature
0 Degrees F
Number of Mount Holes
4
Expansion Type
Expansion
Bore Type
Cylindrical
Included Bearing
SLA20-400
Seal Material
Nitrile
Split Housing
Not Split
Series
M2000
Number of Rows
2
Maximum Speed
1,200 RPM
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Self Lubricating Bearing
No

Dimensions

Bore Dia.
4 in
Bolt Size
7/8 in
Dimension L
6 in
Overall Length
9 1/2 in
Dimension F
7/8 in
Dimension H
1 3/16 in
Dimension C
3 9/16 in
Dimension J
8 3/8 in
Dimension N
2 7/8 in
Dimension A
4 7/8 in
Dimension B
9 1/2 in
Overall Height
3 9/16 in
Dimension D
7 19/32 in
Overall Width
4 7/8 in
Dimension E
10 3/4 in
Flange Thickness
1 3/16 in
Mount Hole Center-to-Center Length
7 19/32 in
Mount Hole Center-to-Center Height
7 19/32 in
Mounting Bolt Size
7/8 in
Mount Hole Size
7/8 in
Bolt Circle Diameter
10.75 in
Bore Diameter
4 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Pilot Diameter
8.375 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA20-400, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.