Shop MOLINE BEARING
See all product information
Create Account
Mounted Roller Bearing
- Mfr # 19111065
- Zoro # G924894041
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 3/4 in
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Static Radial Load Capacity
41,100 lbf
Bore Type
Cylindrical
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19111065
- Zoro #
- G924894041
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 3/4 in
- Mount Hole Center-to-Center Length
- 6 3/4 in
- Overall Width
- 6 1/8 in
- Flange Thickness
- 1 in
- Mounting Bolt Size
- 5/8 in
- Mount Hole Size
- 5/8 in
- Overall Length
- 6 1/8 in
- Bore Diameter
- 65 mm
- Pilot Diameter
- 5.75 in
- Bolt Circle Diameter
- 6.75 in
- Bore Diameter Tolerance
- +0.000 in to -0.0010 in
- Mount Hole Center-to-Center Height
- 4 49/64 in
Description
Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 65 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA13-065, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F