Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29131090
  • Zoro # G124893127

product price: 
$
1,393.99
/ea
Free Shipping & Returns

Key Features

Expansion Type
Expansion
Housing Material
Cast Iron
Overall Height
3 1/4 in
Back Side to Center Width
1.25 in
Bearing Material Grade
AISI 52100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29131090
Zoro #
G124893127
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Back Side to Center Width
1.25 in
Bolt Circle Diameter
8.625 in
Overall Length
10 1/4 in
Pilot Diameter
7.375 in
Bore Diameter
90 mm
Overall Width
10 1/4 in
Mount Hole Center-to-Center Height
6 3/32 in
Overall Diameter
10.25 in
Mount Hole Size
3/4 in
Flange Thickness
15/16 in
Mount Hole Center-to-Center Length
8 5/8 in
Mounting Bolt Size
3/4 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in

Details

Item
Mounted Roller Bearing
Expansion Type
Expansion
Housing Material
Cast Iron
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
1.5 Degrees
Closure
Double Sealed
Shaft Locking Type
Set Screws
Housing Material Grade
Class 30
Dynamic Load Capacity
56,900 lbf
Maximum Speed
1,300 RPM
Number of Mount Holes
4
Housing Type
Circular
Lubricant Material
Lithium Complex Grease - NLGI #2
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Lubrication Openings
Zirc Fitting
Self Lubricating Bearing
No
Internal Clearance
C2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Minimum Temperature
0 Degrees F
Seal Type
Standard Triple Lip Contact Seal
Bearing Insert Material
Alloy Steel
Seal Material
Nitrile
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Number of Rows
2
Bore Type
Cylindrical
Load Direction
Radial
Features
Can be Mounted Vertically or Horizontally, Made in the USA
System of Measurement
Metric
Series
ME2000
Included Bearing
SLA18-090
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
76,400 lbf

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 90 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA18-090, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.