Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19111070
  • Zoro # G724892704

product price: 
$
1,005.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
1 in
Expansion Type
Expansion
Lubrication Openings
Zirc Fitting
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19111070
Zoro #
G724892704
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Expansion Type
Expansion
Lubrication Openings
Zirc Fitting
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Number of Mount Holes
4
Dynamic Load Capacity
35,500 lbf
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Insert Material
Alloy Steel
Maximum Misalignment Angle
1.5 Degrees
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Minimum Temperature
0 Degrees F
Housing Type
Square
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Temperature
250 Degrees F
Series
M2000
Maximum Speed
1,600 RPM
Load Direction
Radial
Closure
Double Sealed
Bore Type
Cylindrical
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Self Lubricating Bearing
No
Housing Material Grade
Class 30
System of Measurement
Metric
Internal Clearance
C2
Seal Material
Nitrile
Number of Rows
2
Static Radial Load Capacity
46,800 lbf
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
Standard Triple Lip Contact Seal
Housing Material
Cast Iron
Bearing Material Grade
AISI 52100
Included Bearing
SLA15-070
Split Housing
Not Split

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 70 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA15-070, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.