Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19111090
  • Zoro # G824893243

product price: 
$
1,320.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Seal Type
Standard Triple Lip Contact Seal
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19111090
Zoro #
G824893243
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mount Hole Center-to-Center Height
6 23/32 in
Pilot Diameter
7.625 in
Mount Hole Size
3/4 in
Overall Width
8 3/8 in
Overall Length
8 3/8 in
Bore Diameter
90 mm
Overall Height
3 1/4 in
Bolt Circle Diameter
9.5 in
Flange Thickness
1 1/8 in
Mount Hole Center-to-Center Length
9 1/2 in
Mounting Bolt Size
3/4 in

Details

Item
Mounted Roller Bearing
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
Standard Triple Lip Contact Seal
Closure
Double Sealed
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Load Direction
Radial
Dynamic Load Capacity
56,900 lbf
Bearing Lubrication
Relubricateable
System of Measurement
Metric
Housing Material
Cast Iron
Static Radial Load Capacity
76,400 lbf
Maximum Speed
1,300 RPM
Minimum Temperature
0 Degrees F
Internal Clearance
C2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Lubrication Openings
Zirc Fitting
Number of Rows
2
Expansion Type
Expansion
Number of Mount Holes
4
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Seal Material
Nitrile
Shaft Locking Type
Set Screws
Maximum Temperature
250 Degrees F
Housing Type
Square
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Misalignment Angle
1.5 Degrees
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Self Lubricating Bearing
No
Included Bearing
SLA18-090
Series
M2000
Bearing Material Grade
AISI 52100
Housing Material Grade
Class 30

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 90 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA18-090, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.