Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19111204
  • Zoro # G024894613

product price: 
$
615.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
2 1/4 in
Includes Bearing Cap
Bearing Cap Not Included
Overall Height
2 7/16 in
Closure
Double Sealed
Overall Length
5 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19111204
Zoro #
G024894613
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
2 1/4 in
Overall Height
2 7/16 in
Overall Length
5 7/8 in
Mount Hole Center-to-Center Height
4 1/2 in
Bolt Circle Diameter
6.375 in
Flange Thickness
3/4 in
Overall Width
5 7/8 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Pilot Diameter
5 in
Mounting Bolt Size
5/8 in
Mount Hole Size
5/8 in
Mount Hole Center-to-Center Length
6 23/64 in

Details

Item
Mounted Roller Bearing
Includes Bearing Cap
Bearing Cap Not Included
Closure
Double Sealed
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Speed
2,150 RPM
Shaft Locking Type
Set Screws
Lubricant Material
Lithium Complex Grease - NLGI #2
Static Radial Load Capacity
26,500 lbf
Number of Rows
2
Number of Mount Holes
4
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Minimum Temperature
0 Degrees F
Seal Type
Standard Triple Lip Contact Seal
System of Measurement
Inch
Split Housing
Not Split
Load Direction
Radial
Expansion Type
Expansion
Self Lubricating Bearing
No
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Misalignment Angle
1.5 Degrees
Housing Material
Cast Iron
Seal Material
Nitrile
Housing Type
Square
Bearing Lubrication
Relubricateable
Included Bearing
SLA11-204
Internal Clearance
C2
Series
M2000
Bearing Material Grade
AISI 52100
Lubrication Openings
Zirc Fitting
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Dynamic Load Capacity
22,400 lbf
Bearing Insert Material
Alloy Steel
Housing Material Grade
Class 30

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA11-204, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.