Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131110
  • Zoro # G824893793

product price: 
$
3,374.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Height
5 7/8 in
Lubricant Material
Lithium Complex Grease - NLGI #2
Included Bearing
SLAA22-110
Bore Diameter
110 mm
Back Side to Center Width
1.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19131110
Zoro #
G824893793
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Height
5 7/8 in
Bore Diameter
110 mm
Back Side to Center Width
1.5 in
Overall Width
13 1/2 in
Pilot Diameter
10.25 in
Flange Thickness
1 in
Overall Height
4 in
Bolt Circle Diameter
11.75 in
Mount Hole Center-to-Center Length
11 3/4 in
Mounting Bolt Size
3/4 in
Overall Diameter
13.5 in
Overall Length
13 1/2 in
Bore Diameter Tolerance
+0.000 in to -0.0015 in
Mount Hole Size
3/4 in

Details

Item
Mounted Roller Bearing
Lubricant Material
Lithium Complex Grease - NLGI #2
Included Bearing
SLAA22-110
Dynamic Load Capacity
91,700 lbf
Number of Mount Holes
4
Bearing Lubrication
Relubricateable
Load Direction
Radial
Seal Material
Nitrile
Internal Clearance
C2
Minimum Temperature
0 Degrees F
Housing Type
Circular
Housing Material Grade
Class 30
Shaft Locking Type
Set Screws
Maximum Speed
1,150 RPM
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Temperature
250 Degrees F
Bearing Insert Material
Alloy Steel
Closure
Double Sealed
System of Measurement
Metric
Bore Type
Cylindrical
Seal Type
Standard Triple Lip Contact Seal
Self Lubricating Bearing
No
Housing Material
Cast Iron
Number of Rows
2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Maximum Misalignment Angle
1.5 Degrees
Series
M2000
Lubrication Openings
Zirc Fitting
Expansion Type
Expansion
Split Housing
Not Split
Static Radial Load Capacity
126,000 lbf
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 110 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA22-110, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.