Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19111211
  • Zoro # G524893932

product price: 
$
966.99
/ea
Free Shipping & Returns

Key Features

Includes Bearing Cap
Bearing Cap Not Included
Flange Thickness
1 in
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Minimum Temperature
0 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19111211
Zoro #
G524893932
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Minimum Temperature
0 Degrees F
Maximum Misalignment Angle
1.5 Degrees
Seal Material
Nitrile
Dynamic Load Capacity
41,365 lbf
Internal Clearance
C2
Closure
Double Sealed
Expansion Type
Expansion
Lubrication Openings
Zirc Fitting
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Shaft Locking Type
Set Screws
Split Housing
Not Split
Housing Type
Square
Included Bearing
SLA15-211
Self Lubricating Bearing
No
Static Radial Load Capacity
53,954 lbf
Housing Material
Cast Iron
Number of Rows
2
Series
M2000
Maximum Speed
1,600 RPM
Bearing Lubrication
Relubricateable
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Seal Type
Standard Triple Lip Contact Seal
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Number of Mount Holes
4
Bearing Material Grade
AISI 52100
Load Direction
Radial
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Material Grade
Class 30

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA15-211, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews