Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29211050
  • Zoro # G124893295

product price: 
$
527.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Housing Material Grade
Class 30
Lubricant Material
Lithium Complex Grease - NLGI #2
Mount Hole Center-to-Center Height
4 3/8 in
Maximum Speed
2,400 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29211050
Zoro #
G124893295
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Bore Type
Cylindrical
Housing Material Grade
Class 30
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Speed
2,400 RPM
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
19,000 lbf
Bearing Insert Material
Alloy Steel
Minimum Temperature
0 Degrees F
Closure
Double Sealed
Shaft Locking Type
Set Screws
Bearing Material Grade
AISI 52100
Series
ME2000
Static Radial Load Capacity
22,500 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Lubrication Openings
Zirc Fitting
Seal Type
Standard Triple Lip Contact Seal
Housing Material
Cast Iron
Includes Bearing Cap
Bearing Cap Not Included
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Included Bearing
SLA10-050
Number of Rows
2
Seal Material
Nitrile
Number of Mount Holes
4
Maximum Misalignment Angle
1.5 Degrees
Expansion Type
Fixed
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Self Lubricating Bearing
No
Housing Type
Square
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Load Direction
Radial
Internal Clearance
C2

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA10-050, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.