Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131045
  • Zoro # G624893894

product price: 
$
545.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Shaft Locking Type
Set Screws
Load Direction
Radial
Overall Width
6 1/8 in
Seal Type
Standard Triple Lip Contact Seal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19131045
Zoro #
G624893894
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 1/8 in
Overall Diameter
6.125 in
Overall Length
6 1/8 in
Flange Thickness
1/2 in
Bore Diameter
45 mm
Pilot Diameter
4.25 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mount Hole Center-to-Center Height
3 5/8 in
Back Side to Center Width
0.875 in
Mount Hole Size
7/16 in
Bolt Circle Diameter
5.125 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
5 1/8 in
Overall Height
2 3/16 in

Details

Item
Mounted Roller Bearing
Bore Type
Cylindrical
Shaft Locking Type
Set Screws
Load Direction
Radial
Seal Type
Standard Triple Lip Contact Seal
Internal Clearance
C2
Bearing Material Grade
AISI 52100
Expansion Type
Expansion
Maximum Misalignment Angle
1.5 Degrees
Maximum Speed
2,650 RPM
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Number of Rows
2
Number of Mount Holes
4
Bearing Insert Material
Alloy Steel
Housing Material
Cast Iron
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Metric
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Split Housing
Not Split
Housing Material Grade
Class 30
Dynamic Load Capacity
17,300 lbf
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Lubricant Material
Lithium Complex Grease - NLGI #2
Seal Material
Nitrile
Housing Type
Circular
Minimum Temperature
0 Degrees F
Included Bearing
SLA09-045
Series
M2000
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Static Radial Load Capacity
19,800 lbf
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Lubrication Openings
Zirc Fitting

Description

Mounted Roller Bearing, Back Side to Center Width 0.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA09-045, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews