Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19311085
  • Zoro # G424893728

product price: 
$
1,602.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
85 mm
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
108,000 lbf
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19311085
Zoro #
G424893728
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
85 mm
Bore Diameter Tolerance
+0.000 mm to -0.025 mm
Mount Hole Center-to-Center Length
9 57/64 in
Overall Width
9 1/4 in
Mount Hole Center-to-Center Height
7 in
Overall Height
4 1/2 in
Flange Thickness
1 7/8 in
Mounting Bolt Size
3/4 in
Mount Hole Size
3/4 in
Overall Length
9 1/4 in
Bolt Circle Diameter
9.899 in
Pilot Diameter
7.625 in

Details

Item
Mounted Roller Bearing
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
108,000 lbf
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Split Housing
Not Split
Load Direction
Radial, Thrust
Number of Mount Holes
4
Seal Material
Nitrile
Seal Type
Standard V-Guard Contact Seal
Closure
Double Sealed
Dynamic Load Capacity
19,600 lbf
Maximum Temperature
250 Degrees F
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
Included Bearing
NPE42334DEE-401C4
Expansion Type
Fixed
Housing Type
Square
Includes Bearing Cap
Bearing Cap Not Included
Housing Material Grade
Class 30
Lubrication Openings
Zirc Fitting
Maximum Speed
1,640 RPM
Housing Material
Cast Iron
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Bearing Material Grade
AISI 52100
System of Measurement
Metric
Series
Type E
Shaft Locking Type
Set Screws
Internal Clearance
C2
Lubricant Material
Lithium Complex Grease - NLGI #2
Number of Rows
2
Bearing Insert Material
Alloy Steel
Maximum Misalignment Angle
0.05 Degrees

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 85 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing NPE42334DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,640 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.