Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131065
  • Zoro # G124892762

product price: 
$
649.99
/ea
Free Shipping & Returns

Key Features

Expansion Type
Expansion
Flange Thickness
5/8 in
Internal Clearance
C2
Back Side to Center Width
1 in
Bore Type
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19131065
Zoro #
G124892762
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
5/8 in
Back Side to Center Width
1 in
Overall Width
7 5/8 in
Overall Diameter
7.625 in
Mounting Bolt Size
1/2 in
Pilot Diameter
5.5 in
Overall Height
2 11/16 in
Mount Hole Center-to-Center Length
6 1/2 in
Mount Hole Size
1/2 in
Bolt Circle Diameter
6.5 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mount Hole Center-to-Center Height
4 19/32 in
Bore Diameter
65 mm
Overall Length
7 5/8 in

Details

Item
Mounted Roller Bearing
Expansion Type
Expansion
Internal Clearance
C2
Bore Type
Cylindrical
Maximum Speed
1,800 RPM
Housing Type
Circular
Bearing Lubrication
Relubricateable
Maximum Misalignment Angle
1.5 Degrees
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Housing Material
Cast Iron
Split Housing
Not Split
Minimum Temperature
0 Degrees F
Lubricant Material
Lithium Complex Grease - NLGI #2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
System of Measurement
Metric
Load Direction
Radial
Closure
Double Sealed
Number of Mount Holes
4
Series
M2000
Bearing Insert Material
Alloy Steel
Seal Material
Nitrile
Number of Rows
2
Bearing Material Grade
AISI 52100
Shaft Locking Type
Set Screws
Maximum Temperature
250 Degrees F
Housing Material Grade
Class 30
Static Radial Load Capacity
41,100 lbf
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Included Bearing
SLA13-065
Seal Type
Standard Triple Lip Contact Seal
Lubrication Openings
Zirc Fitting
Dynamic Load Capacity
33,300 lbf

Description

Mounted Roller Bearing, Back Side to Center Width 1 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 65 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA13-065, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.