Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19331085
  • Zoro # G324892685

product price: 
$
1,759.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Series
Type E
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19331085
Zoro #
G324892685
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Series
Type E
System of Measurement
Metric
Maximum Misalignment Angle
0.05 Degrees
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Expansion Type
Fixed
Seal Material
Nitrile
Number of Mount Holes
4
Number of Rows
2
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Closure
Double Sealed
Minimum Temperature
0 Degrees F
Lubrication Openings
Zirc Fitting
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Material Grade
AISI 52100
Dynamic Load Capacity
19,600 lbf
Shaft Locking Type
Set Screws
Housing Type
Circular
Maximum Speed
1,640 RPM
Housing Material Grade
Class 30
Load Direction
Radial, Thrust
Split Housing
Not Split
Housing Material
Cast Iron
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Included Bearing
NPE42334DEE-401C4
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Seal Type
Standard V-Guard Contact Seal
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
108,000 lbf
Internal Clearance
C2

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 85 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing NPE42334DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,640 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews