Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131070
  • Zoro # G924893884

product price: 
$
980.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
70 mm
Expansion Type
Expansion
Closure
Double Sealed
Bearing Insert Material
Alloy Steel
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19131070
Zoro #
G924893884
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
70 mm
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mount Hole Size
5/8 in
Bolt Circle Diameter
7.5 in
Overall Width
8 3/4 in
Mount Hole Center-to-Center Length
7 1/2 in
Overall Diameter
8.75 in
Mounting Bolt Size
5/8 in
Flange Thickness
3/4 in
Overall Length
8 3/4 in
Overall Height
2 13/16 in
Back Side to Center Width
1.25 in
Pilot Diameter
6.375 in
Mount Hole Center-to-Center Height
5 19/64 in

Details

Item
Mounted Roller Bearing
Expansion Type
Expansion
Closure
Double Sealed
Bearing Insert Material
Alloy Steel
System of Measurement
Metric
Bearing Lubrication
Relubricateable
Minimum Temperature
0 Degrees F
Static Radial Load Capacity
46,800 lbf
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Number of Rows
2
Number of Mount Holes
4
Shaft Locking Type
Set Screws
Housing Type
Circular
Maximum Temperature
250 Degrees F
Lubricant Material
Lithium Complex Grease - NLGI #2
Internal Clearance
C2
Bore Type
Cylindrical
Included Bearing
SLA15-070
Seal Material
Nitrile
Housing Material Grade
Class 30
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bearing Material Grade
AISI 52100
Load Direction
Radial
Housing Material
Cast Iron
Split Housing
Not Split
Series
M2000
Seal Type
Standard Triple Lip Contact Seal
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
35,500 lbf
Self Lubricating Bearing
No
Maximum Misalignment Angle
1.5 Degrees
Maximum Speed
1,600 RPM
Lubrication Openings
Zirc Fitting

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 70 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA15-070, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.