Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29211065
  • Zoro # G224893201

product price: 
$
670.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 7/8 in
Bolt Circle Diameter
7.601 in
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Self Lubricating Bearing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29211065
Zoro #
G224893201
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 7/8 in
Bolt Circle Diameter
7.601 in
Mount Hole Center-to-Center Height
5 3/8 in
Mounting Bolt Size
5/8 in
Overall Height
3 9/16 in
Mount Hole Size
5/8 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Flange Thickness
1 1/2 in
Mount Hole Center-to-Center Length
7 19/32 in
Overall Width
6 7/8 in
Bore Diameter
65 mm
Pilot Diameter
5.75 in

Details

Item
Mounted Roller Bearing
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Self Lubricating Bearing
No
Maximum Misalignment Angle
1.5 Degrees
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Split Housing
Not Split
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
System of Measurement
Metric
Series
ME2000
Shaft Locking Type
Set Screws
Seal Material
Nitrile
Bearing Insert Material
Alloy Steel
Housing Type
Square
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bearing Lubrication
Relubricateable
Load Direction
Radial
Static Radial Load Capacity
41,100 lbf
Maximum Speed
1,800 RPM
Internal Clearance
C2
Minimum Temperature
0 Degrees F
Lubricant Material
Lithium Complex Grease - NLGI #2
Number of Rows
2
Seal Type
Standard Triple Lip Contact Seal
Included Bearing
SLA13-065
Lubrication Openings
Zirc Fitting
Bearing Material Grade
AISI 52100
Dynamic Load Capacity
33,300 lbf
Closure
Double Sealed
Housing Material
Cast Iron
Expansion Type
Fixed
Housing Material Grade
Class 30

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 65 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA13-065, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.