Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131075
  • Zoro # G024892701

product price: 
$
980.99
/ea
Free Shipping & Returns

Key Features

Bearing Lubrication
Relubricateable
Overall Diameter
8.75 in
Maximum Temperature
250 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Expansion
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19131075
Zoro #
G024892701
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
8.75 in
Mount Hole Center-to-Center Height
5 19/64 in
Mount Hole Center-to-Center Length
7 1/2 in
Overall Length
8 3/4 in
Pilot Diameter
6.375 in
Bore Diameter
75 mm
Back Side to Center Width
1.25 in
Mounting Bolt Size
5/8 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Bolt Circle Diameter
7.5 in
Flange Thickness
3/4 in
Overall Height
2 13/16 in
Overall Width
8 3/4 in
Mount Hole Size
5/8 in

Details

Item
Mounted Roller Bearing
Bearing Lubrication
Relubricateable
Maximum Temperature
250 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Expansion
Number of Mount Holes
4
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Housing Material
Cast Iron
Seal Material
Nitrile
Load Direction
Radial
Internal Clearance
C2
Number of Rows
2
Dynamic Load Capacity
35,500 lbf
Maximum Speed
1,600 RPM
Bore Type
Cylindrical
Maximum Misalignment Angle
1.5 Degrees
Self Lubricating Bearing
No
Lubrication Openings
Zirc Fitting
Housing Material Grade
Class 30
Split Housing
Not Split
Shaft Locking Type
Set Screws
Housing Type
Circular
Closure
Double Sealed
Lubricant Material
Lithium Complex Grease - NLGI #2
Minimum Temperature
0 Degrees F
System of Measurement
Metric
Seal Type
Standard Triple Lip Contact Seal
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Series
M2000
Bearing Insert Material
Alloy Steel
Included Bearing
SLA15-075
Static Radial Load Capacity
46,800 lbf
Bearing Material Grade
AISI 52100
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 75 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA15-075, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews