Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131104
  • Zoro # G624893740

product price: 
$
460.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Alloy Steel
Maximum Speed
2,800 RPM
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Maximum Misalignment Angle
1.5 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19131104
Zoro #
G624893740
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 1/4 in
Bore Diameter Tolerance
+0.000 in to -0.0005 in
Overall Height
2 1/16 in
Overall Diameter
5.25 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Height
3 3/32 in
Flange Thickness
1/2 in
Back Side to Center Width
1.281 in
Pilot Diameter
3.625 in
Mount Hole Center-to-Center Length
4 3/8 in
Mount Hole Size
3/8 in
Mounting Bolt Size
3/8 in
Overall Length
5 1/4 in
Bolt Circle Diameter
4.375 in

Details

Item
Mounted Roller Bearing
Bearing Insert Material
Alloy Steel
Maximum Speed
2,800 RPM
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Maximum Misalignment Angle
1.5 Degrees
Number of Rows
2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Lubricant Material
Lithium Complex Grease - NLGI #2
Load Direction
Radial
Number of Mount Holes
4
Series
M2000
Housing Type
Circular
Shaft Locking Type
Set Screws
Bearing Material Grade
AISI 52100
Expansion Type
Expansion
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Included Bearing
SLA08-104
Housing Material Grade
Class 30
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron
Closure
Double Sealed
Dynamic Load Capacity
18,614 lbf
Seal Material
Nitrile
Minimum Temperature
0 Degrees F
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Self Lubricating Bearing
No
Seal Type
Standard Triple Lip Contact Seal
Static Radial Load Capacity
20,570 lbf
Lubrication Openings
Zirc Fitting
Bore Type
Cylindrical
Features
Can be Mounted Vertically or Horizontally, Made in the USA
System of Measurement
Inch

Description

Mounted Roller Bearing, Back Side to Center Width 1.281 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA08-104, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.