Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29131125
  • Zoro # G824893144

product price: 
$
4,670.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Internal Clearance
C2
Bearing Lubrication
Relubricateable
Back Side to Center Width
1.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29131125
Zoro #
G824893144
UPC #
-
Country of Origin
United States

Dimensions

Back Side to Center Width
1.75 in
Mount Hole Center-to-Center Height
6 3/8 in
Mounting Bolt Size
7/8 in
Overall Diameter
14.75 in
Mount Hole Size
7/8 in
Overall Width
14 3/4 in
Flange Thickness
1 1/4 in
Bolt Circle Diameter
12.75 in
Bore Diameter
125 mm
Pilot Diameter
11 in
Overall Height
4 3/8 in
Mount Hole Center-to-Center Length
12 3/4 in
Overall Length
14 3/4 in
Bore Diameter Tolerance
+0.000 in to -0.0015 in

Details

Item
Mounted Roller Bearing
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Internal Clearance
C2
Bearing Lubrication
Relubricateable
Maximum Speed
900 RPM
Lubricant Material
Lithium Complex Grease - NLGI #2
Dynamic Load Capacity
123,000 lbf
System of Measurement
Metric
Seal Material
Nitrile
Housing Material
Cast Iron
Included Bearing
SLAA26-125
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Housing Type
Circular
Load Direction
Radial
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Bore Type
Cylindrical
Number of Mount Holes
6
Lubrication Openings
Zirc Fitting
Split Housing
Not Split
Housing Material Grade
Class 30
Self Lubricating Bearing
No
Series
ME2000
Seal Type
Standard Triple Lip Contact Seal
Number of Rows
2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bearing Insert Material
Alloy Steel
Maximum Misalignment Angle
1.5 Degrees
Closure
Double Sealed
Expansion Type
Expansion
Static Radial Load Capacity
180,000 lbf
Minimum Temperature
0 Degrees F
Shaft Locking Type
Set Screws

Description

Mounted Roller Bearing, Back Side to Center Width 1.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 125 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA26-125, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 900 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.