Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131500
  • Zoro # G624892781

product price: 
$
4,670.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Alloy Steel
Bolt Circle Diameter
12.75 in
Seal Material
Nitrile
Back Side to Center Width
1.75 in
Includes Bearing Cap
Bearing Cap Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19131500
Zoro #
G624892781
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Bearing Insert Material
Alloy Steel
Seal Material
Nitrile
Includes Bearing Cap
Bearing Cap Not Included
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Number of Mount Holes
6
Housing Material
Cast Iron
Split Housing
Not Split
Housing Type
Circular
Closure
Double Sealed
System of Measurement
Inch
Maximum Speed
900 RPM
Expansion Type
Expansion
Included Bearing
SLAA26-500
Static Radial Load Capacity
180,000 lbf
Minimum Temperature
0 Degrees F
Shaft Locking Type
Set Screws
Housing Material Grade
Class 30
Bearing Material Grade
AISI 52100
Dynamic Load Capacity
123,000 lbf
Load Direction
Radial
Seal Type
Standard Triple Lip Contact Seal
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
Series
M2000
Lubrication Openings
Zirc Fitting
Lubricant Material
Lithium Complex Grease - NLGI #2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Misalignment Angle
1.5 Degrees
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Internal Clearance
C2
Number of Rows
2
Self Lubricating Bearing
No
Maximum Temperature
250 Degrees F

Description

Mounted Roller Bearing, Back Side to Center Width 1.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 5 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA26-500, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 900 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews