Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29131050
  • Zoro # G224893027

product price: 
$
565.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
4
System of Measurement
Metric
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Number of Rows
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29131050
Zoro #
G224893027
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
+0.000 in to -0.0005 in
Overall Width
6 3/8 in
Bolt Circle Diameter
5.375 in
Bore Diameter
50 mm
Mounting Bolt Size
7/16 in
Pilot Diameter
4.5 in
Mount Hole Center-to-Center Height
3 51/64 in
Mount Hole Center-to-Center Length
5 3/8 in
Back Side to Center Width
0.875 in
Flange Thickness
1/2 in
Overall Diameter
6.375 in
Overall Length
6 3/8 in
Overall Height
2 3/16 in
Mount Hole Size
7/16 in

Details

Item
Mounted Roller Bearing
Number of Mount Holes
4
System of Measurement
Metric
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Number of Rows
2
Shaft Locking Type
Set Screws
Closure
Double Sealed
Expansion Type
Expansion
Internal Clearance
C2
Housing Material Grade
Class 30
Included Bearing
SLA10-050
Load Direction
Radial
Dynamic Load Capacity
19,000 lbf
Housing Material
Cast Iron
Seal Material
Nitrile
Minimum Temperature
0 Degrees F
Static Radial Load Capacity
22,500 lbf
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Series
ME2000
Lubrication Openings
Zirc Fitting
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
2,400 RPM
Seal Type
Standard Triple Lip Contact Seal
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Bore Type
Cylindrical
Housing Type
Circular
Maximum Temperature
250 Degrees F
Bearing Lubrication
Relubricateable
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Misalignment Angle
1.5 Degrees
Split Housing
Not Split
Bearing Material Grade
AISI 52100

Description

Mounted Roller Bearing, Back Side to Center Width 0.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA10-050, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.